-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Rod Coupling |
|---|---|
| Fitting Material | Stainless Steel |
| Fitting Type | Coupling |
| Grade | Grade 316 |
| Overall Length | 1 1/8" |
|---|---|
| Trade Size | 3/8" |
| Type | Rigid, Threaded IMC |
| Height (cm) | 1.27 |
|---|---|
| Length (cm) | 2.79 |
| Width (cm) | 1.27 |
| Country Of Origin | CN |
|---|---|
| Weight (kg) | 0.018 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)