-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Rod Coupling |
|---|---|
| Finish | Plain |
| Fitting Material | Stainless Steel |
| Fitting Type | Coupling |
| Grade | Grade 316 |
| Hex Width | 1/64" |
| Material | Stainless Steel |
| Material Grade/class | 316 |
| Overall Length | 3/4" |
|---|---|
| Resistance Properties | Corrosion Resistance |
| System Of Measurement | Imperial |
| Thread Direction | Right Hand |
| Thread Size | 1/4"-20 |
| Thread Style | Fully Threaded |
| Trade Size | 1/4" |
| Type | Coupling |
| Height (cm) | 1.52 |
|---|---|
| Length (cm) | 2.54 |
| Width (cm) | 1.52 |
| Country Of Origin | CN |
|---|---|
| Weight (kg) | 0.0045 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)