-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | PTFE Coated Cloth Tape |
|---|---|
| Adhesion Strength | 45 oz./in. |
| Adhesion To Steel | 45 oz./in. |
| Adhesive | Silicone |
| Adhesive Type | Super Stick |
| Clean Removal Time | Not Rated |
| Color | Brown |
| Common Industry | Assembly & Manufacturing, General Maintenance & Repair, Warehouse |
| Diameter | 1/2" |
| Environment | Indoor Only |
| Material | PTFE Impregnated Fiberglass |
| Maximum Tape Performance Temperature | 500°F |
| Metric Tape Length | 12.7 mm |
| Metric Tape Shape Diameter | 12.7 mm |
| Metric Tape Width | 12.7 mm |
| Overall Diameter | 3 1/8" |
| Performance Temp. | -100°F to +500°F |
| Product Form | Disc |
| Series | SG05-03 Series |
|---|---|
| Shape | Round |
| Tape Adhesive Format | Single-Sided |
| Tape Adhesive Material | Silicone |
| Tape Application | Blister Formation, Lining Of Guard Rails, Chutes, And Slides, Use As A Release Surface In The Composite Aircraft Industry, And On Heat Sealers And Form Fill Seal Equipment In The Packaging Industries |
| Tape Backing Construction | Cloth |
| Tape Backing Material | PTFE Coated Cloth |
| Tape Color | Brown |
| Tape Elongation | Not Rated |
| Tape Resistance Properties | Abrasion-Resistant |
| Tape Sub-type | Slick Surface Tape Discs |
| Tape Tensile Strength | Not Rated |
| Tape Thickness | 4.7 mil. |
| Tape Type | Slick Surface Tape Shapes |
| Temperature Range | -100°F to +500°F |
| Thickness | 4.7 mil. |
| Width | 1/2" |
| Height (cm) | 5.08 |
|---|---|
| Length (cm) | 8.38 |
| Width (cm) | 8.38 |
| HS Code | 3919905060 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 0.0315 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)