-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Horn |
|---|---|
| Color | Red |
| Compatible With Brand | Edwards Signaling |
| Compatible With Manufacturer Model Number | EG1R C, EG1R CVM, EG1R HD, EG1R HDVM, EG1R VM |
| Compatible With Series | Eg1 Chimes, Eg1 Horns, Eg1 Xenon Strobes |
| Depth | 1/2" |
| Finish | Red |
| Height | 5 7/8" |
| Length | 5 7/8" |
| Mounting Location | Wall |
| Mounting Style | Flush Mount |
|---|---|
| Operating Temperature - Maximum | 120.2°F |
| Operating Temperature - Minimum | 89.6°F |
| Overall Depth | 68/125" |
| Overall Height | 5 7/8" |
| Overall Width | 5" |
| Product Type | Trim |
| Voltage | 24V DC |
| Width | 4 15/16" |
| Height (cm) | 2.03 |
|---|---|
| Length (cm) | 12.7 |
| Width (cm) | 15.24 |
| HS Code | 8531909000 |
|---|---|
| Country Of Origin | CN |
| Weight (kg) | 0.0945 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)