-
Select Country
- Source Now
Get it by Tuesday, Feb 10
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Chime |
|---|---|
| Alarm Amps | 99-277/154-383 mA |
| Alarm Volume @ 10 Ft - Maximum | 66 dB |
| Ambient Temp. Range | +32°F to +120°F |
| Color | White |
| Control Protocol | Direct Wire |
| Features | Textured Housing |
| Finish | White |
| Height | 4 1/2" |
| Housing Color | White |
| Housing Material | Plastic |
| Length | 2 3/4" |
| Lens Color | Clear |
| Light Intensity | 15 cd, 30 cd, 75 cd, 110 cd |
| Light Operating Mode | Strobe |
| Light Source | Xenon |
| Mounting Location | Wall Mount |
|---|---|
| Mounting Style | Flush Mount, Surface Mount |
| Mounting Type | Flush, Surface |
| Operating Temperature - Maximum | 120°F |
| Operating Temperature - Minimum | 32°F |
| Operating Voltage | 16-33V DC |
| Overall Depth | 13/16" |
| Overall Height | 4 1/2" |
| Overall Width | 2 3/4" |
| Peak Output | 78.6 dBA |
| Power Source | Wire |
| Product Type | Chime And Strobe |
| Sound Style | Tone |
| Voltage | 24V DC |
| Standards | CSFM COMPLIANT, UL LISTED, ULC LISTED |
| Height (cm) | 8.38 |
|---|---|
| Length (cm) | 12.7 |
| Width (cm) | 5.59 |
| HS Code | 8531800050 |
|---|---|
| Country Of Origin | CN |
| Weight (kg) | 6.3 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)