-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Chime |
|---|---|
| Alarm Amps | 99-277/154-383 mA |
| Alarm Volume @ 10 Ft - Maximum | 66 dB |
| Ambient Temp. Range | +32°F to +120°F |
| Color | Red |
| Control Protocol | Direct Wire |
| Depth | 0.812" |
| Features | Textured Housing |
| Finish | Red |
| Housing Color | Red |
| Housing Material | Plastic |
| Legend | Fire |
| Length | 2 3/4" |
| Lens Color | Clear |
| Light Intensity | 15 cd, 30 cd, 75 cd, 110 cd |
| Light Operating Mode | Strobe |
| Light Source | Xenon |
| Mounting Location | Wall Mount |
|---|---|
| Mounting Style | Flush Mount, Surface Mount |
| Mounting Type | Flush, Surface |
| Operating Temperature - Maximum | 120°F |
| Operating Temperature - Minimum | 32°F |
| Operating Voltage | 16-33V DC |
| Overall Depth | 13/16" |
| Overall Height | 4 1/2" |
| Overall Width | 2 3/4" |
| Peak Output | 78.6 dBA |
| Power Source | Wire |
| Product Type | Chime And Strobe |
| Sound Style | Tone |
| Type | Marked Fire |
| Voltage | 24V DC |
| Standards | CSFM COMPLIANT, UL LISTED, ULC LISTED |
| Height (cm) | 19.81 |
|---|---|
| Length (cm) | 54.86 |
| Width (cm) | 20.57 |
| HS Code | 8531800050 |
|---|---|
| Country Of Origin | CN |
| Weight (kg) | 0.171 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)