-
Select Country
- Source Now
Get it by Friday, Feb 13
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Outdoor Horn Strobe |
|---|---|
| Ambient Temp. Range | -40° to +151° |
| Color | Red |
| Depth | 2 1/2" |
| Finish | Red |
| Flash Intensity | 15 cd to 115 cd |
| Height | 5 5/8" |
| Length | 4 3/4" |
|---|---|
| Mounting Type | Wall |
| Peak Output | 88 dBA |
| Type | Two Wire |
| Voltage | 12-24V |
| Width | 4 3/4" |
System Sensor P2RK outdoor horn strobe is ideal for alerting individuals to emergencies. It is used in fire alarm systems & emergency notification systems, where it combines both auditory & visual alerts to ensure rapid evacuation or response during fires or other emergencies. The horn emits a loud sound, while the strobe produces a bright, flashing red light, enhancing visibility and audibility in outdoor environments.
| Height (cm) | 14.73 |
|---|---|
| Length (cm) | 19.05 |
| Width (cm) | 16 |
| HS Code | 8531800050 |
|---|---|
| Country Of Origin | MX |
| Weight (kg) | 0.7425 |
The alarm current ranges from 88mA to 218mA.
It is designed to function within a humidity range of 10% to 93%.
It accepts a voltage input of 12 to 24VDC.
Yes, it can be connected to a backup power supply for uninterrupted operation during power outages.
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)