-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Horn |
|---|---|
| Color | Red |
| Compatible With Brand | Edwards Signaling |
| Compatible With Series | Eg1 Chimes, Eg1 Horns, Eg1 Xenon Strobes |
| Depth | 1/2" |
| Finish | Red |
| Height | 5 7/8" |
| Length | 5" |
| Marking | Fire |
| Mounting | Flushed |
| Mounting Location | Wall |
|---|---|
| Mounting Style | Flush Mount |
| Operating Temperature - Maximum | 120.2°F |
| Operating Temperature - Minimum | 32°F |
| Overall Depth | 68/125" |
| Overall Height | 5 7/8" |
| Overall Width | 5" |
| Product Type | Trim |
| Type | Marked Fire |
| Standards | CSFM, UL, ULC |
| Height (cm) | 6.35 |
|---|---|
| Length (cm) | 12.7 |
| Width (cm) | 7.62 |
| HS Code | 8531909000 |
|---|---|
| Country Of Origin | CN |
| Weight (kg) | 0.1418 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)