-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Brazing Alloy |
|---|---|
| Alloy Composition | 56% to 60% Copper, 0.8% to 1.1% Tin, 0.25% to 1.2% Iron, 0.01% to 0.5% Manganese, 0.05% Lead, 0.04% to 0.15% Silicon, 0.01% Aluminum, 0.5% Other, Balance Zinc |
| Alloy Form | Rod |
| Alloy Type | Low Fuming Bronze |
| Aws Classification | RBCUZN-C |
| Container | 1 lbs. |
| Container Type | Tube |
| Finish/coating | Flux Coated |
| Flux Application | Flux Not Required |
| For Joining | Cast Iron To Cast Iron, Cast Iron To Copper, Cast Iron To Nickel, Cast Iron To Stainless Steel, Cast Iron To Steel, Copper To Nickel, Copper To Stainless Steel, Copper To Steel, Nickel To Nickel, Nickel To Stainless Steel, Nickel To Steel, Stainless Steel To Stainless Steel, Stainless Steel To Steel, Steel To Steel |
| Length | 36" |
| Liquidus | 1630°F |
| Material | Cast Iron, Copper, Steel |
|---|---|
| Maximum Brazing Temperature | 1750°F |
| Minimum Brazing Temperature | 1670°F |
| Overall Diameter | 3/32" |
| Overall Length | 36" |
| Process | Brazing |
| Series | RBCUZN-C Series |
| Silver Content | 0% |
| Solidus | 1590°F |
| Standards | Aws A5.8 |
| Tensile Strength | 71 ksi |
| Yield Strength | 64 ksi |
| Height (cm) | 3.81 |
|---|---|
| Length (cm) | 94.74 |
| Width (cm) | 3.81 |
| HS Code | 7215500015 |
|---|---|
| Country Of Origin | CN |
| Weight (kg) | 0.513 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)