-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Power Plug Kit |
|---|---|
| Accessory Type | Power Plug Kit |
| Application | Provides Four 115V Plugs Rated At 20 Amps Each, One Dual Voltage, Full Kva Plug Rated At 115/230V, 50 Amps |
| Features | Provides Four 115V Plugs Rated At 20 Amps Each, And One Dual Voltage, Full Kva Plug Rated At 115/230V, 50 Amps (Not For Use With K1418-2, K1419-2 Or K1616-1 Csa Machines With Gfci Receptacles) |
| Fits Brand | Lincoln |
| For Engine Model | Deutz D2.9L4, Kohler Ohv Command Ch23S, Kohler Ohv Command Ch730, Kohler Ohv Command Ch730 Lp, Kohler Ohv Command Ech740, Kubota D722, Kubota V1505 |
| For Fuel Type | Diesel |
|---|---|
| For Use With | Lincoln Electric Welders |
| For Welder Model | K1726-5, K1727-4, K2382-4, K2382-5, K2409-5, K2857-1, K2937-1, K3239-2, K3242-2, K3459-1, K3928-1, K3955-1, K4107-2, K4166-1, K4343-2 |
| For Welder Series | Air Vantage 566 Series, Air Vantage 566 Hydraulic Series, Cross Country 300 Series, Ranger 225 Series, Ranger 250 Gxt Series, Ranger 305 D Series, Ranger 305 G Series, Ranger 305 G Efi Series, Ranger 305 Lpg Series, Ranger 330Mdx Series, Vantage 322 Series, Vantage 435 Series, Vantage 549 Series, Vantage 566 Series |
| Includes | (4) NEMA 5-20 Plugs (120V Rated At 20A), (1) NEMA 14-50 Plug (120/240V Rated At 50A) |
Lincoln K802N power plug kit is a versatile accessory designed for welding equipment. This kit provides a practical solution for connecting various power sources to welding machines. Its primary use is to adapt & extend power cables, ensuring compatibility between different power outlets and welding machines.
| Height (cm) | 11.43 |
|---|---|
| Length (cm) | 10.8 |
| Width (cm) | 10.8 |
| HS Code | 8536694020 |
|---|---|
| Country Of Origin | MX |
| Weight (kg) | 0.45 |
This kit enhances the efficiency and adaptability of welding operations by ensuring seamless power compatibility, contributing to smoother workflow and improved productivity.
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)