-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Swaging Tool |
|---|---|
| Body Material | Alloy Steel |
| For Tube Size | 3/16", 1/4", 5/16", 3/8", 1/2", 5/8" |
| Material | High Alloy Steel |
| Number Of Sizes | 6 |
|---|---|
| Overall Length | 5 1/4" |
| Tool Length | 5 1/4" |
| Height (cm) | 2.29 |
|---|---|
| Length (cm) | 26.67 |
| Width (cm) | 13.72 |
| HS Code | 8205591000 |
|---|---|
| Country Of Origin | TW |
| Weight (kg) | 0.1575 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)