-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Thick Washer |
|---|---|
| Dimensional Standards | Ampg 2001 Fl.06 |
| Finish | Zinc Yellow |
| Fits Bolt Sizes | 7/16" |
| Flat Washer Type | Standard |
| For Screw Size | 7/16" |
| Hardness | Rockwell C43 |
| Inside Dia. | 15/32" |
| Inside Diameter | 0.469" |
| Inside Diameter Tolerance | -0.01" to +0.01" |
| Material | Steel |
| Material Grade/class | Through Hardened |
|---|---|
| Maximum Thickness | 0.126" |
| Minimum Thickness | 0.11" |
| Outside Dia. | 59/64" |
| Outside Diameter Tolerance | -0.01" to +0.01" |
| Rockwell Hardness | C43 |
| System Of Measurement | Imperial |
| Thickness | 1/8" |
| Thickness Tolerance | -0.004" to +0.005" |
| Washer Type | Standard Washer |
| Height (cm) | 2.03 |
|---|---|
| Length (cm) | 10.16 |
| Width (cm) | 6.86 |
| HS Code | 7318220000 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 0.3645 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)