-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Flat Washer |
|---|---|
| Finish | Yellow Zinc Plated |
| Fits Bolt Sizes | M8 |
| Inside Dia. | 8.4 mm |
| Material | Steel |
| Outside Dia. | 24 mm |
|---|---|
| System Of Measurement | Metric |
| Temp. Range | -58°F to +302°F |
| Thickness | 2 mm |
| Washer Type | Standard Washer |
| Height (cm) | 1.27 |
|---|---|
| Length (cm) | 16.99 |
| Width (cm) | 16.38 |
| HS Code | 7318220000 |
|---|---|
| Country Of Origin | TW |
| Weight (kg) | 0.5656 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)