-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Threaded Globe Valve |
|---|---|
| Actuator Return Action | Spring Return |
| Actuator Type | Electric |
| Allowable Pressure - Maximum | 250 psi |
| Application | Baseboard Heaters, Boilers, Cooling Ceilings, Fan Coils, Radiators, Vav Applications |
| Body Material | Brass |
| Close-off Pressure | 44 psi |
| Coefficient Of Volume | 4.1 |
| Control Signal | On/Off |
| Cv Flow Rate | 4.1 |
| Depth | 2" |
| Electrical Connections | Terminal Block |
| Fluid Temperature - Maximum | 230°F |
| Fluid Temperature - Minimum | 34°F |
| For Media | Water, Water-Glycol Solution To 50% |
| Frequency | 50/60 Hz |
| Gasket Material | EPDM |
| Height | 4 1/4" |
| Includes Actuator | Actuator Included |
| Includes Electrical Leads | Electrical Leads Included |
|---|---|
| Installation Orientation | Vertical Preferred |
| Max. Temp. | 230°F |
| Operating Temperature - Maximum | 230°F |
| Overall Depth | 2 5/16" |
| Overall Length | 3 3/8" |
| Overall Width | 4 3/8" |
| Port Connection Gender | Female |
| Port Connection Size | 3/4" |
| Port Connection Type | NPT |
| Specifications | 2 Position On/Off |
| Spring Action | Spring Return |
| Stem Material | Stainless Steel |
| Type | Normally Open |
| Valve Action | Normally Open |
| Valve Type | Globe |
| Voltage | 24V AC |
| Width | 11 1/4" |
| Height (cm) | 17.02 |
|---|---|
| Length (cm) | 14.99 |
| Width (cm) | 7.11 |
| HS Code | 8481809025 |
|---|---|
| Country Of Origin | CN |
| Weight (kg) | 1.107 |

Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)