-
Select Country
- Source Now
Get it by Thursday, Feb 12
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Threaded Globe Valve |
|---|---|
| Actuator Return Action | Non Spring Return |
| Actuator Type | Electric |
| Allowable Pressure - Maximum | 250 psi |
| Application | Convectors, Fan Coils, Radiators, Reheat Coils, Unit Conditioners |
| Body Material | Brass |
| Close-off Pressure | 120 psi |
| Coefficient Of Volume | 1.6 |
| Control Signal | Floating |
| Cv Flow Rate | 1.6 |
| Distance Between Inlet And Outlet Port | 2 3/4" |
| Electrical Connections | Terminal Block |
| Fluid Temperature - Maximum | 250°F |
| Fluid Temperature - Minimum | 35°F |
| For Media | Water |
| Frequency | 50/60 Hz |
| Gasket Material | Ethylene Propylene |
| Height | 5 1/2" |
| Includes Actuator | Actuator Included |
| Includes Electrical Leads | Electrical Leads Included |
| Installation Orientation | Vertical Preferred |
|---|---|
| Max. Temp. | 250°F |
| Operating Temperature - Maximum | 122°F |
| Operating Temperature - Minimum | 41°F |
| Overall Depth | 2" |
| Overall Length | 5 1/2" |
| Overall Width | 4 3/4" |
| Port Connection Gender | Female |
| Port Connection Size | 1/2" |
| Port Connection Type | NPT |
| Specifications | 3 Position Floating |
| Spring Action | Non Spring Return |
| Stem Material | Stainless Steel |
| Type | Normally Open |
| Valve Action | Normally Open |
| Valve Type | Globe |
| Voltage | 24V AC |
| Width | 4 3/4" |
| Standards | C-UL, CSA C22.2 NO. 24-93, UL 873, UL LISTED |
| Height (cm) | 7.62 |
|---|---|
| Length (cm) | 26.42 |
| Width (cm) | 17.02 |
| HS Code | 8481809025 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 0.837 |

Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)