SIEMENS 259-02034 Threaded Globe Valve 1/2 Inch 24vac No

Item: AE3VPE
Model: 259-02034
Cross Ref: 5GEC9
23 In Stock.

Ships within 2 days via

We deliver to your doorstep under DAP terms. Customs clearance is for your account

$240.76
10% off
$216.68 /unit (ex. VAT)
Add To Cart
Request Quote

Unlock 30-day payment terms

Business customers can apply for Net 30
No fees, No interest, Fast approval.

FREE delivery on orders over $ 150.00

Payment

Specifications

Product Details

    • Special Features: Manual Override

Shipping Information

Height (cm) 7.62
Length (cm) 26.67
Width (cm) 17.02
HS Code 8481809025
Country Of Origin US
Weight (kg) 0.8415

Certifications

certificatecertificate

Other Also Viewed

Explore Products

Welcome to Your U.S. Store!

Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.

Go to ChatMRO.com (US)
Continue to International Site