-
Select Country
- Source Now
Get it by Tuesday, Feb 10
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Washdown Pump |
|---|---|
| Amps | 6A |
| Body Material | Polypropylene |
| Check Valve Material | EPDM |
| Demand Pressure Switch | No |
| Diaphragm Material | Santoprene |
| Discharge Connection Size | 3/4" |
| Discharge Connection Type | Barbed |
| Discharge Port Size | 3/4" |
| Discharge Port Type | Barbed |
| Flow Rate @ 0 Psi | 4.5 GPM |
| Flow Rate @ 40 Psi | 4.5 GPM |
| Fuse Amps | 15A |
| Includes | Integral Pressure Switch, Marine Splash-Proof Motor, Marine-Grade Wire Leads, Strainer And Nozzle, Two 3/4" Hose Barb Ports And Two Garden Hose Ports |
| Inlet Size | 3/4" |
| Inlet Type | Barbed |
| Intake Connection Size | 3/4" |
| Intake Connection Type | Barbed |
|---|---|
| Max. Discharge Pressure | 40 psi |
| Max. Flow Rate | 4.5 GPM |
| Max. Pressure | 40 psi |
| No. Of Diaphragms | 4 |
| Outlet Size | 3/4" |
| Outlet Type | Barbed |
| Power Source | Electric |
| Pressure On | 30 psi |
| Pressure Switch | No |
| Prime In Feet | 8 ft. |
| Priming | Self Priming |
| Self Priming | Yes |
| Series | 4325 Series |
| Suction Port | 3/4" Barbed |
| Type | Quad Chamber Diaphragm |
| Voltage | 12V DC |
| Height (cm) | 10.92 |
|---|---|
| Length (cm) | 38.61 |
| Width (cm) | 12.45 |
| HS Code | 8413500050 |
|---|---|
| Country Of Origin | MX |
| Weight (kg) | 2.9025 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)