-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Water System Pump |
|---|---|
| Amps | 7A |
| Body Material | Polypropylene |
| Check Valve Material | EPDM |
| Demand Pressure Switch | Yes |
| Diaphragm Material | Santoprene |
| Discharge Connection Size | 1/2" |
| Discharge Connection Type | Barbed |
| Discharge Port Size | 1/2" |
| Discharge Port Type | Barbed |
| Flow Rate @ 0 Psi | 3.3 GPM |
| Includes | Automatic Multi Fixture Water System, One Straight 1/2" Hose Barb And One 1/2" Hose Barb Elbow Port And Built In Bypass Valve, Two 1/2"-14 Straight Pipe (Qest) |
| Inlet Size | 1/2" |
| Inlet Type | Hose Barb |
| Intake Connection Size | 1/2" |
| Intake Connection Type | Barbed |
| Max. Discharge Pressure | 35 psi |
|---|---|
| Max. Flow Rate | 3.3 GPM |
| Max. Pressure | 35 psi |
| No. Of Diaphragms | 4 |
| Outlet Size | 1/2" |
| Outlet Type | Hose Barb |
| Power Source | Electric |
| Pressure On | 25 psi |
| Pressure Switch | Yes |
| Prime In Feet | 8 ft. |
| Priming | Self Priming |
| Self Priming | Yes |
| Suction Port | 1/2" Barbed |
| Type | Quad Chamber Diaphragm |
| Voltage | 12V DC |
| Height (cm) | 11.43 |
|---|---|
| Length (cm) | 31.75 |
| Width (cm) | 12.45 |
| HS Code | 8413600090 |
|---|---|
| Country Of Origin | MX |
| Weight (kg) | 1.8675 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)