-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Replacement Pump Head |
|---|---|
| Body Material | Polypropylene |
| Diaphragm Material | Santoprene |
| For Use With | Beverage Fda Applications And Water Systems |
| Inlet Size | 3/8" |
| Max. Pressure | 35 psi |
|---|---|
| Outlet Size | 3/8" |
| Product Type | Replacement Pump Head |
| Type | Motor Drive |
| Warranty | 1 Year |
| Height (cm) | 11.68 |
|---|---|
| Length (cm) | 15.49 |
| Width (cm) | 16 |
| HS Code | 8413919080 |
|---|---|
| Country Of Origin | CN |
| Weight (kg) | 0.27 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)