-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | General Purpose Pump |
|---|---|
| Amps | 1.5A |
| Body Material | Polypropylene |
| Check Valve Material | Viton |
| Demand Pressure Switch | Yes |
| Diaphragm Material | EPDM |
| Discharge Connection Size | 1/2" |
| Discharge Connection Type | Barbed |
| Discharge Port Size | 1/2" |
| Discharge Port Type | Barbed |
| Duty Cycle | Continuous |
| Flow | 3.5 GPM |
| Height | 3 1/2" |
| Inlet Size | 1/2" |
| Inlet Type | Hose Barb |
| Intake Connection Size | 1/2" |
| Intake Connection Type | Barbed |
| Length | 3.9" |
| Max. Discharge Pressure | 45 psi |
| Max. Flow Rate | 3 GPM |
| Max. Media Temperature | 130°F |
|---|---|
| Max. Pressure | 45 psi |
| Max. Temp. | 130°F |
| No. Of Diaphragms | 4 |
| Outlet Size | 1/2" |
| Outlet Type | Hose Barb |
| Overall Height | 3 1/2" |
| Overall Length | 3.9" |
| Overall Width | 9.3" |
| Power Source | Electric |
| Pressure On | 30 psi |
| Pressure Switch | Yes |
| Prime In Feet | 8 ft. |
| Priming | Self Priming |
| Self Priming | Yes |
| Series | 4300 Series |
| Suction Port | 1/2" Barbed |
| Type | Quad Chamber Diaphragm |
| Voltage | 120V AC |
| Width | 9.3" |
| Height (cm) | 11.94 |
|---|---|
| Length (cm) | 39.12 |
| Width (cm) | 12.7 |
| HS Code | 8413810040 |
|---|---|
| Country Of Origin | MX |
| Weight (kg) | 2.25 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)