-
Select Country
- Source Now
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Automatic Marine/RV Potable Water Supply Pump |
|---|---|
| Amps | 2.9A |
| Body Material | Polypropylene |
| Demand Pressure Switch | Yes |
| Diaphragm Material | EPDM |
| Discharge Connection Size | 3/8" |
| Discharge Connection Type | FNPT |
| Discharge Port Size | 3/8" |
| Discharge Port Type | FNPT |
| Duty Cycle | Intermittent |
| Flow | 2.3 GPM |
| Height | 3 3/4" |
| Includes | 12V DC Motor With Ball Bearings, Pressure Switch, Two 11" Lead Wires |
| Inlet Size | 3/8" |
| Inlet Type | FNPT |
| Intake Connection Size | 3/8" |
| Intake Connection Type | FNPT |
| Length | 8 1/8" |
| Max. Discharge Pressure | 30 psi |
| Max. Flow Rate | 2.3 GPM |
|---|---|
| Max. Media Temperature | 110°F |
| Max. Pressure | 30 psi |
| Max. Temp. | 110°F |
| No. Of Diaphragms | 2 |
| Outlet Size | 3/8" |
| Outlet Type | FNPT |
| Overall Height | 3 4/5" |
| Overall Length | 8.1" |
| Overall Width | 3.3" |
| Power Source | Electric |
| Pressure On | 20 psi |
| Pressure Switch | Yes |
| Priming | Self Priming |
| Series | 2100 Series |
| Suction Port | 3/8" FNPT |
| Type | Diaphragm, Automatic |
| Voltage | 12V DC |
| Width | 3 1/4" |
| Height (cm) | 11.43 |
|---|---|
| Length (cm) | 31.24 |
| Width (cm) | 12.45 |
| HS Code | 8413702005 |
|---|---|
| Country Of Origin | MX |
| Weight (kg) | 1.8 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)