-
Select Country
- Source Now
Get it by Tuesday, Feb 24
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Complete Water System |
|---|---|
| Amps | 15A |
| Body Material | Polypropylene |
| Check Valve Material | EPDM |
| Diaphragm Chamber Design | 4 |
| Diaphragm Material | Santoprene |
| Discharge Connection Size | 3/4" |
| Discharge Connection Type | Barbed |
| Discharge Port Size | 3/4" |
| Discharge Port Type | Barbed |
| Electrical Connection Type | Plug In |
| Flow Rate @ 10 Psi | 4.5 GPM |
| Flow Rate @ 30 Psi | 2.5 GPM |
| Flow Rate @ 40 Psi | 4.5 GPM |
| Height | 7 1/2" |
| Includes | 1/2" Minimum ID, 40 Mesh Stainless Steel Strainer And Connection Fittings, Bladder Tank With Air Valve, High Volume Industrial, High Volume Pump, With Tank |
| Inlet Size | 3/4" |
| Inlet Type | Hose Barb |
| Intake Connection Size | 3/4" |
| Intake Connection Type | Barbed |
| Length | 10.3" |
| Max. Discharge Pressure | 40 psi |
| Max. Flow Rate | 4.5 GPM |
| Max. Pressure | 40 psi |
| Max. Temp. | 140°F |
|---|---|
| Media Temperature (maximum) | 140°F |
| Media Temperature (minimum) | 45°F |
| Min. Temp. | 45°F |
| Minimum Flow Rate | 4.5 GPM |
| No. Of Diaphragms | 4 |
| Outlet Size | 3/4" |
| Outlet Type | Hose Barb |
| Overall Height | 7 1/2" |
| Overall Length | 10.3" |
| Overall Width | 12.9" |
| Power Source | Electric |
| Pressure On | 30 psi |
| Pressure Switch | No |
| Prime In Feet | 8 ft. |
| Priming | Self Priming |
| Self Priming | Yes |
| Series | 2840 Series |
| Suction Port | 3/4" Barbed |
| Tank Capacity | 1.1 gal. |
| Type | Quad Chamber Diaphragm |
| Voltage | 12V DC |
| Width | 12.9" |
| Height (cm) | 22.61 |
|---|---|
| Length (cm) | 42.67 |
| Width (cm) | 35.31 |
| HS Code | 8413600090 |
|---|---|
| Country Of Origin | MX |
| Weight (kg) | 5.2425 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)