-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Automatic Demand Water System Pump |
|---|---|
| Amps | 3.5A |
| Body Material | Polypropylene |
| Check Valve Material | Viton |
| Diaphragm Material | Santoprene |
| Duty Cycle | Intermittent |
| Flow Rate @ 0 Psi | 1 GPM |
| Flow Rate @ 60 Psi | 0.7 GPM |
| Fuse Amps | 5A |
| Height | 2.7" |
| Includes | 3/8" Inner Diameter Hose, Two Piston |
| Inlet Size | 3/8" |
| Inlet Type | Hose Barb |
| Length | 4.1" |
| Max. Flow Rate | 1 GPM |
|---|---|
| Max. Pressure | 35 psi |
| Max. Temp. | 110°F |
| No. Of Diaphragms | 2 |
| Outlet Size | 3/8" |
| Outlet Type | Barbed |
| Power Source | Electric |
| Pressure On | 25 psi |
| Pressure Switch | Yes |
| Prime In Feet | 8 ft. |
| Self Priming | Yes |
| Series | LP Plus Series |
| Type | Diaphragm |
| Voltage | 12V DC |
| Height (cm) | 9.4 |
|---|---|
| Length (cm) | 24.13 |
| Width (cm) | 11.68 |
| HS Code | 8413500050 |
|---|---|
| Country Of Origin | CN |
| Weight (kg) | 0.72 |

Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)