-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | General Industrial Pump |
|---|---|
| Amps | 0.6A |
| Body Material | Polypropylene |
| Check Valve | Santoprene |
| Check Valve Material | EPDM |
| Current | 0.6A |
| Demand Pressure Switch | No |
| Diaphragm Chamber Design | 2 |
| Diaphragm Material | Ethylene Propylene |
| Discharge Connection Size | 3/8" |
| Discharge Connection Type | FNPT |
| Discharge Port Size | 3/8" |
| Discharge Port Type | FNPT |
| Flow | 2 GPM |
| Flow Rate (maximum) | 2 GPM |
| Height | 3 3/5" |
| Housing Material | Polypropylene |
| Inlet Size | 3/8" |
| Inlet Type | FNPT |
| Intake Connection Size | 3/8" |
| Intake Connection Type | FNPT |
| Length | 7.9" |
| Max. Discharge Pressure | 100 psi |
| Max. Flow Rate | 2 GPM |
| Max. Media Temperature | 140°F |
| Max. Pressure | 60 psi |
|---|---|
| Max. Pressure - Pumps | 60 psi |
| Max. Temp. | 140°F |
| No. Of Diaphragms | 2 |
| Operating Pressure (maximum) | 100 psi |
| Outlet Size | 3/8" |
| Outlet Type | FNPT |
| Overall Height | 3 3/5" |
| Overall Length | 7.9" |
| Overall Width | 3 1/5" |
| Power Source | Electric |
| Power Type | Electric |
| Pressure Off | 60 psi |
| Pressure On | 40 psi |
| Pressure Switch | No |
| Prime In Feet | 8 ft. |
| Priming | Self Priming |
| Self Priming | Yes |
| Self-priming | Yes |
| Series | Duplex II Series |
| Suction Port | 3/8" FNPT |
| Type | Duplex Chamber Diaphragm |
| Voltage | 120V AC |
| Width | 3 1/5" |
| Standards | CE CERTIFIED, CSA CERTIFIED, UL LISTED |
| Height (cm) | 11.18 |
|---|---|
| Length (cm) | 30.99 |
| Width (cm) | 12.45 |
| HS Code | 8413500050 |
|---|---|
| Country Of Origin | MX |
| Weight (kg) | 2.3625 |


Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)