-
Select Country
- Source Now
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Diaphragm Pump |
|---|---|
| Check Valve | Buna |
| Check Valve Material | Buna N |
| Demand Pressure Switch | No |
| Diaphragm Chamber Design | 2 |
| Diaphragm Material | Buna N |
| Discharge Connection Size | 3/8" |
| Discharge Connection Type | FNPT |
| Discharge Port Size | 3/8" |
| Discharge Port Type | FNPT |
| Flow Rate (maximum) | 1.6 GPM |
| Gpm Max. | 2 GPM |
| Height | 3 5/8" |
| Housing Material | Polypropylene |
| Housing Material - Pumps | Polypropylene |
| Inlet Size | 3/8" |
| Inlet Type | FNPT |
| Intake Connection Size | 3/8" |
| Intake Connection Type | FNPT |
| Length | 7 15/16" |
| Manufacturer Warranty Length | 1 Year |
| Max. Discharge Pressure | 100 psi |
| Max. Flow | 1.6 GPM |
|---|---|
| Max. Flow Rate | 1.6 GPM |
| Max. Media Temperature | 140°F |
| Max. Pressure - Pumps | 60 psi |
| Max. Temp. | 140°F |
| No. Of Diaphragms | 2 |
| Operating Pressure (maximum) | 100 psi |
| Outlet Size | 3/8" |
| Outlet Type | FNPT |
| Overall Height | 3 3/5" |
| Overall Length | 7.9" |
| Overall Width | 4" |
| Power Source | Electric |
| Pressure On | 40 psi |
| Pressure Switch | No |
| Pump Operation Type | Electric |
| Series | Duplex Series |
| Suction Port | 3/8" FNPT |
| Type | Motor Driven |
| Voltage | 24V DC |
| Width | 4" |
| Height (cm) | 11.43 |
|---|---|
| Length (cm) | 30.48 |
| Width (cm) | 12.7 |
| HS Code | 8413500050 |
|---|---|
| Country Of Origin | MX |
| Weight (kg) | 2.25 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)