-
Select Country
- Source Now
Get it by Tuesday, Feb 17
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Double Diaphragm Pump |
|---|---|
| Air Inlet | 3/8" FNPT |
| Air Intake Connection Size | 3/8" |
| Air Intake Pressure (maximum) | 125 psi |
| Ball Material | Santoprene |
| Body Material | Stainless Steel |
| Check Seat Material | Santoprene |
| Diaphragm Material | Santoprene |
| Display Qty | 1 |
| Duty Cycle | Continuous |
| Flow Rate (maximum) | 12 GPM |
| Fluid Discharge Connection | 1/2" |
| Fluid Intake Connection | 1/2" Fnpt |
| Height | 10 3/64" |
| Housing Material | Stainless Steel |
| Housing Material Grade | Grade 316 |
| Inlet Size | 1/2" |
| Inlet/outlet Size | 1/2" |
| Length | 6 1/4" |
| Manifold Connection | Single Port |
| Manifold Connection Type | Single Port |
| Manufacturers Warranty Length | 1 yr. |
| Max. Dia. Solids | 1/16" |
| Max. Discharge Pressure | 125 psi |
| Max. Flow Rate | 12 GPM |
| Max. Media Temp. | 300°F |
| Max. Operating Pressure | 125 psi |
|---|---|
| Max. Solid Dia. | 0.06" |
| Max. Temp. | 300°F |
| Media Discharge Connection Size | 1/2" |
| Media Intake Connection Size | 1/2" |
| Operating Pressure (maximum) | 125 psi |
| Operation Type | Air Operated |
| Outlet Size | 1/2" |
| Outlet Type | NPT |
| Overall Height | 10.1" |
| Overall Length | 6.3" |
| Overall Width | 8 2/5" |
| Power Source | Air |
| Pump Operation Type | Air |
| Rated Air Pressure | 125 psi |
| Self Priming Dry | 13 ft. |
| Self Priming Wet | 22 ft. |
| Self-priming Dry | 13 ft. |
| Self-priming Wet | 22 ft. |
| Series | E5 Series |
| Solid Diameter (maximum) | 0.06" |
| Valve Material | Santoprene |
| Valve Type | Ball |
| Width | 8 13/32" |
| standard | CE CERTIFIED, EAC |
| Height (cm) | 22.86 |
|---|---|
| Length (cm) | 27.94 |
| Width (cm) | 33.02 |
| HS Code | 8413500050 |
|---|---|
| Weight (kg) | 7.605 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)