-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Double Diaphragm Pump |
|---|---|
| Air Consumption | 16 SCFM |
| Air Inlet | 3/8" FNPT |
| Ball Material | Buna N |
| Center Section Material | Polypropylene |
| Check Seat Material | Aluminum |
| Compatible Chemicals | Alcohol, Ammonium Hydroxide, Antifreeze, Diesel, Diesel Exhaust Fluid, Gasoline, Kerosene, Water |
| Diaphragm Material | Buna N |
| Display Qty | 1 |
| Duty Cycle | Continuous |
| Flow Rate @ 100 Psi | 10.5 GPM |
| Flow Rate @ 20 Psi | 6.6 GPM |
| Flow Rate @ 40 Psi | 8.8 GPM |
| Flow Rate @ 60 Psi | 9.6 GPM |
| Flow Rate @ 80 Psi | 9.9 GPM |
| Fluid Discharge Connection Size | 1/2" |
| Fluid Discharge Connection Type | NPT |
| Fluid Intake Connection | 1/2" Fnpt |
| For Use With Potable Systems | No |
| Height | 10 3/64" |
| Housing Material | Aluminum |
| Inlet Size | 1/2" |
| Length | 6 1/4" |
| Manifold Connection | Single Port |
| Manifold Connection Type | NPT |
| Manufacturers Warranty Length | 1 yr. |
| Max. Discharge Pressure | 125 psi |
| Max. Flow Rate | 12 GPM |
|---|---|
| Max. Ft. | 231 ft. |
| Max. Media Temp. | 180°F |
| Max. Operating Pressure | 125 psi |
| Max. Solid Dia. | 0.06" |
| Max. Temp. | 180°F |
| Media Discharge Location | Center, Top |
| Media Intake Location | Bottom, Center |
| Operation Type | Air Operated |
| Outlet Size | 1/2" |
| Outlet Type | NPT |
| Overall Height | 10.1" |
| Overall Length | 6.3" |
| Overall Width | 8 2/5" |
| Power Source | Air |
| Priming | Self Priming |
| Pump Assembly Type | Bolt |
| Rated Air Pressure | 100 psi |
| Self Priming | Yes |
| Self Priming Dry | 13 ft. |
| Self Priming Wet | 22 ft. |
| Series | E5 Series |
| Valve Material | Buna N |
| Valve Type | Ball |
| Width | 8 13/32" |
| Standards | CE CERTIFIED, EAC |
| Height (cm) | 22.86 |
|---|---|
| Length (cm) | 27.94 |
| Width (cm) | 33.02 |
| HS Code | 8413500050 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 2.106 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)