-
Select Country
- Source Now
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Double Diaphragm Pump |
|---|---|
| Air Consumption | 16 SCFM |
| Air Inlet | 3/8" FNPT |
| Ball Material | Santoprene |
| Body Material | Poly |
| Center Section Material | Polypropylene |
| Check Seat Material | Polypropylene |
| Chemical Compatibility | Ammonium Hydroxide, Calcium Carbonate, Hydrochloric Acid 10%, Hydrochloric Acid 20%, Hydrochloric Acid 30%, Phosphoric Acid 40%, Phosphoric Acid 50%, Potassium Hydroxide 50%, Sodium Hydroxide 10%, Sodium Hydroxide 20%, Sodium Hydroxide 50%, Sodium Hydroxide 80%, Sulfuric Acid 10%, Sulfuric Acid 20%, Sulfuric Acid 30%, Sulfuric Acid 40%, Sulfuric Acid 50%, Sulfuric Acid 60%, Sulfuric Acid 70%, Sulfuric Acid 80%, Water |
| Compatible Chemicals | Ammonium Hydroxide, Calcium Carbonate, Hydrochloric Acid 10%, Hydrochloric Acid 20%, Hydrochloric Acid 30%, Phosphoric Acid 40%, Phosphoric Acid 50%, Potassium Hydroxide 50%, Sodium Hydroxide 20%, Sodium Hydroxide 50%, Sodium Hydroxide 80%, Sulfuric Acid 10%, Sulfuric Acid 20%, Sulfuric Acid 30%, Sulfuric Acid 40%, Sulfuric Acid 50%, Sulfuric Acid 60%, Sulfuric Acid 70%, Sulfuric Acid 80%, Water, Sodium Hydroxide 10% |
| Diaphragm Material | Santoprene |
| Display Qty | 1 |
| Duty Cycle | Continuous |
| Flow Rate @ 100 Psi | 11.8 GPM |
| Flow Rate @ 20 Psi | 7.6 GPM |
| Flow Rate @ 40 Psi | 9.8 GPM |
| Flow Rate @ 60 Psi | 10.8 GPM |
| Flow Rate @ 80 Psi | 11.3 GPM |
| Fluid Discharge Connection Size | 1/2" |
| Fluid Discharge Connection Type | NPT |
| Fluid Intake Connection | 1/2" Fnpt |
| For Use With Potable Systems | No |
| Height | 11 45/64" |
| Housing Material | Polypropylene |
| Inlet Size | 1/2" |
| Length | 6 1/4" |
| Manifold Connection | Single Port |
| Manifold Connection Type | NPT |
| Manufacturers Warranty Length | 1 yr. |
| Max. Discharge Pressure | 100 psi |
|---|---|
| Max. Flow Rate | 11 GPM |
| Max. Ft. | 231 ft. |
| Max. Media Temp. | 175°F |
| Max. Operating Pressure | 100 psi |
| Max. Solid Dia. | 0.06" |
| Max. Temp. | 175°F |
| Media Discharge Location | Center, Top |
| Media Intake Location | Bottom, Center |
| Operation Type | Air Operated |
| Outlet Size | 1/2" |
| Outlet Type | NPT |
| Overall Height | 11.7" |
| Overall Length | 6.3" |
| Overall Width | 9.3" |
| Power Source | Air |
| Priming | Self Priming |
| Pump Assembly Type | Bolt |
| Rated Air Pressure | 100 psi |
| Self Priming | Yes |
| Self Priming Dry | 12 ft. |
| Self Priming Wet | 30 ft. |
| Series | E5 Series |
| Valve Material | Santoprene |
| Valve Type | Ball |
| Width | 9 5/16" |
| standard | CE CERTIFIED, EAC |
Versa-Matic E5PP6X669C diaphragm pump is ideal for delivering a steady flow of air for various pumping needs. It can run dry without suffering damage, ideal for applications where fluid supply may be intermittent. This diaphragm pump is used in automotive, industrial and commercial applications.
| Height (cm) | 22.86 |
|---|---|
| Length (cm) | 27.94 |
| Width (cm) | 33.02 |
| HS Code | 8413500050 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 1.6909 |
The pump can handle solids with a maximum diameter of 1/16 inches and can self-prime dry up to 12 feet and wet up to 30 feet.
This pump has multiple ports and foot mounts with various positions to provide installation flexibility, enabling seamless integration into pre-existing setups.
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)