-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Diaphragm Pump |
|---|---|
| Check Valve Material | Viton |
| Demand Pressure Switch | No |
| Diaphragm Material | Santoprene |
| Discharge Connection Size | 3/8" |
| Discharge Connection Type | Barbed |
| Discharge Port Size | 3/8" |
| Discharge Port Type | Barbed |
| Height | 2 5/8" |
| Housing Material | Polypropylene |
| Inlet Size | 3/8" |
| Inlet Type | Barbed |
| Inlet/outlet | 3/8" |
| Intake Connection Size | 3/8" |
| Intake Connection Type | Barbed |
| Length | 6 4/5" |
| Max. Discharge Pressure | 35 psi |
| Max. Flow Rate | 1 GPM |
|---|---|
| Max. Media Temperature | 110°F |
| Max. Operating Pressure | 35 psi |
| Max. Temp. | 110°F |
| No. Of Diaphragms | 2 |
| Outlet Size | 3/8" |
| Outlet Type | Barbed |
| Overall Height | 2 3/5" |
| Overall Length | 6.8" |
| Overall Width | 3.9" |
| Power Source | Electric |
| Pressure Switch | No |
| Suction Port | 3/8" Barbed |
| Type | Motor Driven |
| Voltage | 24V DC |
| Width | 3 15/16" |
| Height (cm) | 9.14 |
|---|---|
| Length (cm) | 24.13 |
| Width (cm) | 11.68 |
| HS Code | 8413500050 |
|---|---|
| Country Of Origin | CN |
| Weight (kg) | 0.72 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)