-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Shaft L-25" O.D. 1-3/16" |
|---|---|
| Compatible Manufacturer Part No. | HA, PNUHPRF, PNUHPRG, PNURF, PNURG, PV |
| Compatible Manufacturer Part Number | HA, PNUHPRF, PNUHPRG, PNURF, PNURG, PV |
| Fits Brand | Acme |
| Overall Diameter | 1 3/16" |
|---|---|
| Overall Length | 25" |
| Product Type | Shaft |
| Height (cm) | 10.41 |
|---|---|
| Length (cm) | 66.55 |
| Width (cm) | 10.92 |
| Country Of Origin | US |
|---|---|
| Weight (kg) | 3.915 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)