DAYTON 991229 Neoprene Ring

Item: AG9ZUW
Model: 991229
Cross Ref: 23TF29
14 In Stock.

Ships within 2 days via

We deliver to your doorstep under DAP terms. Customs clearance is for your account

$138.16
10% off
$124.34 /unit (ex. VAT)
Add To Cart
Request Quote

Unlock 30-day payment terms

Business customers can apply for Net 30
No fees, No interest, Fast approval.

FREE delivery on orders over $ 150.00

Payment

Specifications

Item Neoprene Ring
Fits Brand Acme, Dayton
For Use With Mfr. Model Number PV, ECH, UBG, XB, QBR, DCH, DCK, ECH-S, PNURF, PNURG
For Use With Mfr. Model No. DCH, DCK, ECH, ECH-S, PNURF, PNURG, PV, QBR, UBG, XB

Shipping Information

Height (cm) 7.62
Length (cm) 7.62
Width (cm) 7.62
Country Of Origin US
Weight (kg) 0.0135

Other Also Viewed

Explore Products

Welcome to Your U.S. Store!

Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.

Go to ChatMRO.com (US)
Continue to International Site