-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Neoprene Ring |
|---|---|
| Compatible Grainger Part No. | 3C411, 3NXF4, 4C660, 4C661 |
| Compatible Manufacturer Part Number | BDR36G, BDR48J, BDR48J2, BDR54J1, BDR54K |
| Compatible Mfr. Part No. | BDR36G, BDR48J, BDR48J2, BDR54J1, BDR54K |
|---|---|
| Fits Brand | Acme, Dayton |
| Product Type | Ring Assembly |
| Height (cm) | 7.62 |
|---|---|
| Length (cm) | 7.62 |
| Width (cm) | 7.62 |
| Country Of Origin | US |
|---|---|
| Weight (kg) | 0.0045 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)