-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | V-Belt |
|---|---|
| Application | General Industrial |
| Belt Coating | Raw Edge Rubber |
| Belt Series | POWER MAX Series |
| Belt Trade Size | 2230V |
| Belt Type | Variable Speed |
| Color | Black |
| Construction | Wrapped |
| Groove Angle | 30° |
| Industry Number | 2230V275 |
| Length Type | Closed Loop |
| Material | Gum Rubber |
| Maximum Operating Temperature | 194°F |
| Minimum Operating Temperature | -22°F |
|---|---|
| Number Of Ribs | 1 |
| Outside Length | 28 1/4" |
| Pitch Length | 27 1/2" |
| Reinforcing Cord Material | Polyester |
| Resists | High Temperature Resistant, Oil Resistant |
| Standards | Arpm |
| Tensile Strength | 235 N/mm |
| Thickness | 7/16" |
| Tooth Location | One Side |
| Top Width | 1 3/8" |
| V-belt Type | Cogged |
| Height (cm) | 3.81 |
|---|---|
| Length (cm) | 24.38 |
| Width (cm) | 20.57 |
| HS Code | 4010323000 |
|---|---|
| Country Of Origin | JP |
| Weight (kg) | 0.3015 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)