-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Bearing |
|---|---|
| Compatible Grainger Part Number | 3C412, 3C413, 3C414 |
| Compatible Product Type | Dc, Dck, Ech, Ha, Pv, Qbr, Sbp, Tib, Xb |
| Fits Brand | Acme, Dayton |
|---|---|
| For Use With | Grainger Item 3C412, 3C413, 3C414 |
| Height (cm) | 7.11 |
|---|---|
| Length (cm) | 5.08 |
| Width (cm) | 5.08 |
| Country Of Origin | CN |
|---|---|
| Weight (kg) | 0.261 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)