-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Bearing |
|---|---|
| Fits Brand | Dayton |
| For Use With Grainger Item No. | 4CRE4, 4CRE5 |
|---|---|
| For Use With Mfr. Part No. | PPT05011G |
| Height (cm) | 5.08 |
|---|---|
| Length (cm) | 10.16 |
| Width (cm) | 10.16 |
| HS Code | 8482105048 |
|---|---|
| Country Of Origin | CN |
| Weight (kg) | 0.072 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)