-
Select Country
- Source Now
Get it by Thursday, Feb 12
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Hydraulic Cylinder |
|---|---|
| Base To Advance Port | 2.27" |
| Body Material | Steel |
| Center Hole Diameter | 1 5/16" |
| Clevis Eye Mounting Dimension Length | 20.66" |
| Clevis Eye Mounting Dimension M | 1 1/2" |
| Clevis Eye Mounting Dimension Overall Length | 30.79" |
| Collapsed Height | 17.78" |
| Collar Thread Length | 14/25" |
| Collar Thread Size | 1 11/16"-18 |
| Cylinder Bore | 1 1/2" |
| Cylinder Capacity Advance At 5000 Psi | 9000 lbs. |
| Cylinder Capacity Retract At 5000 Psi | 4910 lbs. |
| Cylinder Type | High Cycle |
| Effective Push Area | 1.77 sq. in. |
| Extended Height | 27.91" |
| Finish | Paint |
| Handle | No |
| Internal Base Thread Length | 0.55" |
| Internal Base Thread Size | 1 11/16"-18 |
| Length | 16.81" |
| Link Width | 1 1/2" |
|---|---|
| Material | Steel |
| Max. Operating Pressure | 10000 psi |
| Max. Push Capacity | 9 ton. |
| Nominal Capacity | 10 ton. |
| Nominal Stroke Length | 10" |
| Oil Capacity | 17.89 cu. in. |
| Oil Capacity Push | 17.89 cu. in. |
| Outside Dia. | 2 1/2" |
| Plunger Dia. | 1" |
| Plunger Outside Thread Size | 3/4"-16 |
| Plunger Thread Length | 3/4" |
| Plunger Thread Size | 3/4"-16 |
| Plunger Type | Solid |
| Promotion Restriction | Not Eligible For Promotion |
| Retracted Height | 17.78" |
| Single Acting/double Acting | Double Acting |
| Stroke Length | 10 1/8" |
| Top To Retract Port | 2.27" |
| Weighing Capacity | 9 ton. |
Enerpac RD910 hydraulic cylinder is ideal for use in repeated cycles of lifting and supporting objects in the production line. It is also used with fixtures to crimp, punch and press. This hydraulic cylinder can be used independently for lifting heavy objects.
| Height (cm) | 51.94 |
|---|---|
| Length (cm) | 7.32 |
| Width (cm) | 7.32 |
| HS Code | 8412210030 |
|---|---|
| Country Of Origin | CN |
| Weight (kg) | 8.685 |
When air contaminates the hydraulic fluid cavitation, aeration or foaming can happen that degrades the hydraulic fluid, thereby resulting in component damage or a loss of lubrication.
Side loads occur when unequal pressure is forced on the centre of the piston rod.
A drift condition causes hydraulic cylinders to lose pressure when the drift is caused by an internal leak (in the cylinder across the piston) or an external leak has occurred.
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)