-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Retainer Nut |
|---|---|
| Cylinder Series Compatibility | RD |
| Dimension A | 2"-12 |
| Dimension A Thread Type | UN |
| Dimension B | 3" |
| Dimension C | 2 1/2" |
| Dimension D | 0.27" |
| Dimension E | 1/2" |
| For Use With Cylinder Capacity | 9 ton. |
|---|---|
| Compatible Products | RD91, RD93, RD96, RD910 |
| Cylinder Series Compatibility | RD Series |
| Dimension A | 2" to 12" UN |
| Dimension C | 2.5" |
| Dimension E | 0.5" |
| Fob | N |
| Tariff Code | 8412904090 |
| Height (cm) | 10.16 |
|---|---|
| Length (cm) | 10.16 |
| Width (cm) | 10.16 |
| Country Of Origin | US |
|---|---|
| Weight (kg) | 0.27 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)