-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Hydraulic Cylinder |
|---|---|
| Base To Advance Port | 2.27" |
| Body Material | Steel |
| Center Hole Diameter | 1 5/16" |
| Clevis Eye Mounting Dimension Length | 11.61" |
| Clevis Eye Mounting Dimension M | 1 1/2" |
| Clevis Eye Mounting Dimension Overall Length | 12 19/25" |
| Collapsed Height | 8 3/4" |
| Collar Thread Length | 14/25" |
| Collar Thread Size | 1 11/16"-18 |
| Cylinder Bore | 1 1/2" |
| Cylinder Capacity Advance At 5000 Psi | 9000 lbs. |
| Cylinder Capacity Retract At 5000 Psi | 4910 lbs. |
| Cylinder Type | High Cycle |
| Effective Push Area | 1.77 sq. in. |
| Extended Height | 9 22/25" |
| Finish | Paint |
| Handle | No |
| Internal Base Thread Length | 0.55" |
| Internal Base Thread Size | 1 11/16"-18 |
| Length | 7 4/5" |
| Link Width | 1 1/2" |
|---|---|
| Material | Steel |
| Max. Operating Pressure | 10000 psi |
| Max. Push Capacity | 9 ton. |
| Nominal Capacity | 10 ton. |
| Nominal Stroke Length | 1" |
| Oil Capacity | 1.99 cu. in. |
| Oil Capacity Push | 1.99 cu. in. |
| Outside Dia. | 2 1/2" |
| Plunger Dia. | 1" |
| Plunger Outside Thread Size | 3/4"-16 |
| Plunger Thread Length | 3/4" |
| Plunger Thread Size | 3/4"-16 |
| Plunger Type | Solid |
| Promotion Restriction | Not Eligible For Promotion |
| Retracted Height | 8.75" |
| Single Acting/double Acting | Double Acting |
| Stroke Length | 1 1/8" |
| Top To Retract Port | 2.27" |
| Weighing Capacity | 9 ton. |
| Height (cm) | 25.55 |
|---|---|
| Length (cm) | 7.32 |
| Width (cm) | 7.32 |
| HS Code | 8412210030 |
|---|---|
| Country Of Origin | CN |
| Weight (kg) | 4.05 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)