-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Hydraulic Cylinder |
|---|---|
| Base To Advance Port | 1 22/25" |
| Body Material | Steel |
| Center Hole Diameter | 11/16" |
| Clevis Eye Mounting Dimension Length | 12 3/25" |
| Clevis Eye Mounting Dimension M | 1.61" |
| Clevis Eye Mounting Dimension Overall Length | 15 1/4" |
| Collapsed Height | 9.31" |
| Collar Thread Length | 11/25" |
| Collar Thread Size | 1 3/8"-12 |
| Cylinder Bore | 1" |
| Cylinder Capacity Advance At 5000 Psi | 3900 lbs. |
| Cylinder Capacity Retract At 5000 Psi | 1720 lbs. |
| Cylinder Type | High Cycle |
| Effective Push Area | 0.79 sq. in. |
| Extended Height | 12 11/25" |
| Finish | Paint |
| Handle | No |
| Internal Base Thread Length | 0.35" |
| Internal Base Thread Size | 1 1/8"-20 |
| Length | 8.38" |
| Link Width | 1.13" |
|---|---|
| Material | Steel |
| Max. Operating Pressure | 10000 psi |
| Max. Push Capacity | 4 ton. |
| Nominal Capacity | 5 ton. |
| Nominal Stroke Length | 3" |
| Oil Capacity | 2.45 cu. in. |
| Oil Capacity Push | 2.45 cu. in. |
| Outside Dia. | 2" |
| Plunger Dia. | 3/4" |
| Plunger Outside Thread Size | 1/2"-20 |
| Plunger Thread Length | 3/4" |
| Plunger Thread Size | 1/2"-20 |
| Plunger Type | Solid |
| Promotion Restriction | Not Eligible For Promotion |
| Retracted Height | 9.31" |
| Single Acting/double Acting | Double Acting |
| Stroke Length | 3 1/8" |
| Top To Retract Port | 1 22/25" |
| Weighing Capacity | 4 ton. |
Enerpac RD43 general purpose hydraulic cylinder is a double-acting hydraulic ram ideal for tasks that require precise and controlled movement. It is suitable for tasks, such as lifting, pushing, pulling and pressing heavy loads. It is used in heavy-duty industrial applications, including manufacturing, construction and maintenance.
| Height (cm) | 23.65 |
|---|---|
| Length (cm) | 5.08 |
| Width (cm) | 5.08 |
| HS Code | 8412210030 |
|---|---|
| Country Of Origin | CN |
| Weight (kg) | 2.79 |
It has a maximum nominal capacity of 5 tons for heavy-duty applications, making it capable of easily handling significant loads.
It has a push capacity of 4 tons for efficiently delivering substantial force for industrial and mechanical operations requiring high push force.
Regular maintenance includes checking for hydraulic fluid levels, ensuring all connections are tight & leak-free and inspecting the ram for any signs of wear or damage. Also, it is important to keep the ram clean and store it in a dry, dust-free environment.
Always ensure that the load is securely supported and never exceeds the maximum rated capacity of the ram. Regularly inspect your hydraulic setup for any signs of damage or leaks and ensure all operators are trained to properly use hydraulic equipment.
Check for adequate hydraulic fluid levels and ensure that no air leaks are there in the system. Also, inspect for any blockages or damage to the hoses or the ram itself. If issues persist, consult a professional or the manufacturer for assistance.
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)