-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Hydraulic Cylinder |
|---|---|
| Base To Advance Port | 1 22/25" |
| Body Material | Steel |
| Center Hole Diameter | 11/16" |
| Clevis Eye Mounting Dimension Length | 10 3/25" |
| Clevis Eye Mounting Dimension M | 1.61" |
| Clevis Eye Mounting Dimension Overall Length | 11 1/4" |
| Collapsed Height | 7.31" |
| Collar Thread Length | 11/25" |
| Collar Thread Size | 1 3/8"-12 |
| Cylinder Bore | 1" |
| Cylinder Capacity Advance At 5000 Psi | 3900 lbs. |
| Cylinder Capacity Retract At 5000 Psi | 1720 lbs. |
| Cylinder Type | High Cycle |
| Effective Push Area | 0.79 sq. in. |
| Extended Height | 8 11/25" |
| Handle | No |
| Internal Base Thread Length | 0.35" |
| Internal Base Thread Size | 1 1/8"-20 |
| Length | 6.38" |
| Link Width | 1.13" |
|---|---|
| Material | Steel |
| Max. Operating Pressure | 10000 psi |
| Max. Push Capacity | 4 ton. |
| Nominal Capacity | 5 ton. |
| Nominal Stroke Length | 1" |
| Oil Capacity | 0.89 cu. in. |
| Oil Capacity Push | 0.88 cu. in. |
| Outside Dia. | 2" |
| Plunger Dia. | 3/4" |
| Plunger Outside Thread Size | 1/2"-20 |
| Plunger Thread Length | 3/4" |
| Plunger Thread Size | 1/2"-20 |
| Plunger Type | Solid |
| Retracted Height | 7.31" |
| Single Acting/double Acting | Double Acting |
| Stroke Length | 1 1/8" |
| Top To Retract Port | 1 22/25" |
| Weighing Capacity | 4 ton. |
| Height (cm) | 21.36 |
|---|---|
| Length (cm) | 5.84 |
| Width (cm) | 5.84 |
| HS Code | 8412210030 |
|---|---|
| Country Of Origin | CN |
| Weight (kg) | 2.07 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)