-
Select Country
- Source Now
Get it by Monday, Feb 16
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Hydraulic Cylinder |
|---|---|
| Base To Advance Port | 2.27" |
| Body Material | Steel |
| Center Hole Diameter | 1 5/16" |
| Clevis Eye Mounting Dimension Length | 16 3/5" |
| Clevis Eye Mounting Dimension M | 1 1/2" |
| Clevis Eye Mounting Dimension Overall Length | 22.79" |
| Collapsed Height | 13.78" |
| Collar Thread Length | 14/25" |
| Collar Thread Size | 1 11/16"-18 |
| Cylinder Bore | 1 1/2" |
| Cylinder Capacity Advance At 5000 Psi | 9000 lbs. |
| Cylinder Capacity Retract At 5000 Psi | 4910 lbs. |
| Cylinder Type | High Cycle |
| Effective Push Area | 1.77 sq. in. |
| Extended Height | 19.91" |
| Finish | Paint |
| Handle | No |
| Internal Base Thread Length | 0.55" |
| Internal Base Thread Size | 1 11/16"-18 |
| Length | 12 4/5" |
| Link Width | 1 1/2" |
|---|---|
| Material | Steel |
| Max. Operating Pressure | 10000 psi |
| Max. Push Capacity | 9 ton. |
| Nominal Capacity | 10 ton. |
| Nominal Stroke Length | 6" |
| Oil Capacity | 10.82 cu. in. |
| Oil Capacity Push | 10.82 cu. in. |
| Outside Dia. | 2 1/2" |
| Plunger Dia. | 1" |
| Plunger Outside Thread Size | 3/4"-16 |
| Plunger Thread Length | 3/4" |
| Plunger Thread Size | 3/4"-16 |
| Plunger Type | Solid |
| Promotion Restriction | Not Eligible For Promotion |
| Retracted Height | 13.78" |
| Single Acting/double Acting | Double Acting |
| Stroke Length | 6 1/8" |
| Top To Retract Port | 2.27" |
| Weighing Capacity | 9 ton. |
| Height (cm) | 40.26 |
|---|---|
| Length (cm) | 7.32 |
| Width (cm) | 7.32 |
| HS Code | 8412210030 |
|---|---|
| Country Of Origin | CN |
| Weight (kg) | 6.381 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)