-
Select Country
- Source Now
Get it by Tuesday, Feb 17
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Hydraulic Hand Pump |
|---|---|
| Connection Size | 3/8" |
| Connection Type | NPT |
| Cylinder Compatibility | Single Acting |
| Dimension P | 4 19/25" |
| Dimension S | 0.33" |
| Dimension T | 2.93" |
| Displacement Per Stroke 1st Stage | 1 cu. in. |
| Displacement Per Stroke 2nd Stage | 0.15 cu. in. |
| Handle Material | Steel |
| Housing Material | Steel |
| Includes | Oil |
| Max. Flow Rate | 0.15 cu. in./min. |
| Max. Handle Effort | 77 lbs. |
| Max. Operating Pressure | 10000 psi |
| Max. Pressure 1st Stage | 500 psi |
|---|---|
| Max. Pressure 2nd Stage | 10000 psi |
| Number Of Stages | 2 |
| Oil Included | Yes |
| Overall Height | 7.7" |
| Overall Length | 23.5" |
| Overall Width | 5.9" |
| Power Source | Manual |
| Pump Material | Steel |
| Reservoir Capacity | 250 cu. in. |
| Reservoir Material | Steel |
| Speed Type | Two Speed |
| Type | Manual |
| Valve Operation | Manual |
Enerpac P801 hydraulic hand pump is used in various maintenance & repair tasks and industrial applications that require portable hydraulic power. This hydraulic hand pump is operated manually using hands where electricity or fuel is not available for power sourcing.
| Height (cm) | 19.43 |
|---|---|
| Length (cm) | 59.69 |
| Width (cm) | 17.6 |
| HS Code | 8413200000 |
|---|---|
| Country Of Origin | CN |
| Weight (kg) | 15.687 |
Two stage pumps, such as Enerpac P802 hand pump, are capable of switching two speed configurations depending upon the application requirement. Two stage hand pumps deliver higher flow rates until the cylinder starts working.
These hand pumps convert mechanical energy into hydraulic energy using hydraulic fluid under pressure. The pressure is generated by moving the pumps handle.
Two stage pumps, such as Enerpac P802 hand pump, are capable of switching two speed configurations depending upon the application requirement. Two stage hand pumps deliver higher flow rates until the cylinder starts working.
Regular checks of fluid levels, seals and connections should be performed to ensure that the pump is functioning properly.
These hand pumps convert mechanical energy into hydraulic energy using hydraulic fluid under pressure. The pressure is generated by moving the pumps handle.
Enerpac P801 Ultima hydraulic hand pump can be operated at pressures up to 10000 psi and usable oil capacities up to 250 cubic inches.
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)