-
Select Country
- Source Now
Get it by Tuesday, Feb 17
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Paint and Ink Safety Cabinet |
|---|---|
| Adjustable Shelf | Yes |
| Cabinet Type | Standard |
| Capacity | 40 gal. |
| Color | Yellow |
| Compatible Shelf Model Number | 29937 |
| Door Closure Type | Manual |
| Door Construction | 18 Ga. Construction, Dual Wall With 1 1/2 In Air Gap |
| Door Handle Type | Recessed Pull Handle |
| Door Opening Width | 40 3/4" |
| Door Type | Hinged |
| Drum Capacity | 0 |
| En Fire Rating | Non Combustible |
| Exterior Depth | 18" |
| Exterior Dimensions | 43" x 18" x 44" |
| Exterior Height | 44" |
| Exterior Width | 43" |
| Features | Plus Grounding Attachment, Red Trilingual Warning, Self Latching Door |
| Finish | Powder Coated |
| Fm Class | Class 6050 |
| Includes | (2) Vents, Cap, Fire Baffle |
| Includes Rollers | No |
|---|---|
| Indoor/outdoor | Indoor |
| Interior Dimensions | 39 1/2" x 14.56" x 39 1/2" |
| Leveling Feet | Yes |
| Lock Type | Keyed |
| Lockable | Yes |
| Material | Steel |
| Nfpa 30 | Yes |
| Nfpa 400 | No |
| No. Of Doors | 2 |
| No. Of Shelves | 3 |
| Number Of Doors | 2 |
| Number Of Shelves | 3 |
| Safety Storage Application | Flammable Cabinet |
| Safety Storage Type | Cabinet |
| Shelf Adjustment Increments | 3" |
| Shelf Depth | 14" |
| Standards | Fm Approved, Ufc 79 |
| Storage Capacity | 40 gal. |
| Storage Container Type | Small Containers |
| Wall Construction | Dual Wall with 1 1/2" Air Gap |
| Height (cm) | 124.46 |
|---|---|
| Length (cm) | 2.54 |
| Width (cm) | 114.3 |
| Country Of Origin | US |
|---|---|
| Weight (kg) | 122.4 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)