-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Fire Damper |
|---|---|
| Air Flow Direction | Vertical |
| Application | Fire |
| Blade Material | Galvanized Steel |
| Blade Type | Curtain |
| Closure Type | Gravity |
| Damper Application | Fire |
| Damper Depth | 3 11/16" |
| Damper Height | 13 3/4" |
| Damper Item | Fire Damper |
| Damper Shape | Square |
| Damper Type | Static |
| Damper Width | 13 3/4" |
| Finish | Galvanized |
| Fire Rating | 1.5 hrs. |
| For Duct Shape | Square |
| Frame Depth | 3 3/4" |
| Frame Less Flange | 196 sq. in. |
| Frame Material | Galvanized Steel |
| Frame Material Thickness | 22 ga. |
| Free Area | 1 sq. ft. |
| Fusible Link Temperature | 165°F |
|---|---|
| Includes | Ul Fusible Link |
| Material | Steel |
| Material Thickness | 22 ga. |
| Maximum Ambient Temperature | 165°F |
| Mounting Location | Wall |
| Mounting Position | Vertical |
| Mounting Style | Static, Vertical |
| Mounting Type | Static Vertical |
| Nominal Duct Height | 14" |
| Nominal Duct Width | 14" |
| Overall Height | 14" |
| Overall Length | 3 3/4" |
| Overall Width | 14" |
| Rough Opening Shape | Square |
| Rough Opening Width | 14" |
| Shape | Square |
| Switch Action | Normally Open |
| Maximum Air Velocity | None |
| Standards | CSFM, IBC, NFPA 80, NFPA 90A, 101, NYC MEA, UL 555 |
| Height (cm) | 34.92 |
|---|---|
| Length (cm) | 9.52 |
| Width (cm) | 34.92 |
| HS Code | 8481809050 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 3.15 |

Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)