-
Select Country
- Source Now
Get it by Tuesday, Feb 10
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Motorized Smoke Damper |
|---|---|
| Acma Leakage Class | Class 2 |
| Actual Damper Sz. Dia. | 13 7/8" |
| Airflow Direction | Horizontal, Vertical |
| Application | Smoke |
| Blade | 14 ga. |
| Blade Material | Galvanized Steel |
| Blade Material Thickness | 14 ga. |
| Blade Seal Material | Silicone |
| Blade Type | Butterfly |
| Closure Pressure Rating | 4 in. wc |
| Closure Type | Motorized |
| Closure Velocity Rating | 3000 FPM |
| Damper Application | Smoke |
| Damper Item | Motorized Smoke Damper |
| Damper Shape | Round |
| Damper Type | Dynamic |
| Depth | 8 1/4" |
| Finish | Galvanized |
| For Air Type | Emergency Smoke |
| For Duct Shape | Round |
| For Nominal Duct Diameter | 14" |
| Frame | 20 ga. |
| Frame Less Flange | 153.9 sq. in. |
| Frame Material | Galvanized Steel |
| Frame Material Thickness | 20 ga. |
| Frame Thickness | 20 ga. |
| Free Area | 131 sq. in. |
| Frequency | 60 Hz |
|---|---|
| Fusible Link Temperature | 350°F |
| Includes | Factory Mounted Actuator |
| Material | Steel |
| Max. Air Velocity | 3000 FPM |
| Max. Temp. | 350°F |
| Max. Velocity | 3000 FPM |
| Maximum Pressure | 4 in. wg |
| Motor Included | Yes |
| Mounting Position | Horizontal |
| Mounting Type | Horizontal/Vertical |
| Nameplate Voltage | 120V AC |
| Nominal Duct Dia. | 14" |
| Overall Dia. | 13 7/8" |
| Overall Height | 13 7/8" |
| Overall Length | 8 1/8" |
| Overall Width | 8 1/4" |
| Phase | 1 |
| Pressure Differential Max. | 4 in. wg |
| Rough Opening Dia. | 14" |
| Rough Opening Shape | Round |
| Rough Opening Width | 14" |
| Seal Material | Silicone Rubber |
| Seals | Silicone Rubber |
| Shape | Round |
| Switch Action | NC |
| Standards | CSFM, IBC, NFPA 90A, 92, 101, 105, UL 555S |
| Height (cm) | 35.24 |
|---|---|
| Length (cm) | 20.64 |
| Width (cm) | 20.96 |
| HS Code | 8481809050 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 6.8445 |


Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)