-
Select Country
- Source Now
Get it by Tuesday, Feb 10
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Fire Damper |
|---|---|
| Air Flow Direction | Vertical |
| Application | Fire |
| Blade Type | Curtain |
| Closure Type | Gravity |
| Damper Depth | 3 11/16" |
| Damper Height | 23 3/4" |
| Damper Item | Fire Damper |
| Damper Shape | Square |
| Damper Type | Static |
| Damper Width | 23 3/4" |
| Finish | Galvanized |
| Fire Rating | 1.5 hrs. |
| For Duct Shape | Square |
| Frame Depth | 3 3/4" |
| Frame Material Thickness | 22 ga. |
|---|---|
| Free Area | 3.068 sq. ft. |
| Material | Steel |
| Material Thickness | 22 ga. |
| Mounting Position | Vertical |
| Mounting Style | Static, Vertical |
| Mounting Type | Static Vertical |
| Nominal Duct Height | 24" |
| Nominal Duct Width | 24" |
| Overall Height | 23 3/4" |
| Overall Length | 3 3/4" |
| Overall Width | 23 3/4" |
| Rough Opening Shape | Square |
| Rough Opening Width | 24" |
| Shape | Square |
| Height (cm) | 60.32 |
|---|---|
| Length (cm) | 9.52 |
| Width (cm) | 60.32 |
| HS Code | 8481809050 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 6.6825 |

Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)