-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Fire Damper |
|---|---|
| Air Flow Direction | Vertical |
| Application | Fire |
| Blade Finish | Galvanized |
| Blade Material | Galvanized Steel |
| Blade Type | Curtain |
| Closure Type | Gravity |
| Damper Application | Fire |
| Damper Depth | 3 11/16" |
| Damper Height | 11 3/4" |
| Damper Item | Fire Damper |
| Damper Shape | Square |
| Damper Type | Static |
| Damper Width | 11 3/4" |
| Finish | Galvanized |
| Fire Rating | 1.5 hrs. |
| For Duct Shape | Square |
| Frame Depth | 3 3/4" |
| Frame Finish | Galvanized |
| Frame Less Flange | 144 sq. in. |
| Frame Material | Steel |
| Frame Material Thickness | 22 ga. |
| Free Area | 0.7 sq. ft. |
|---|---|
| Fusible Link Temperature | 165°F |
| Includes | Ul Fusible Link |
| Material | Steel |
| Material Thickness | 22 ga. |
| Max. Ambient Temp. | 165°F |
| Mounting Location | Wall |
| Mounting Position | Vertical |
| Mounting Style | Static, Vertical |
| Mounting Type | Static Vertical |
| Nominal Duct Height | 12" |
| Nominal Duct Width | 12" |
| Overall Height | 11 3/4" |
| Overall Length | 3 3/4" |
| Overall Width | 11 3/4" |
| Rough Opening Shape | Square |
| Rough Opening Width | 12" |
| Shape | Square |
| Switch Action | Normally Open |
| Maximum Air Velocity | None |
| Standards | CSFM, IBC, NFPA 80, NFPA 90A, 101, NYC MEA, UL 555 |
Dayton 2TGA8 square fire damper is used in ventilation and HVAC systems to enhance fire safety in buildings. These dampers are strategically placed within ductwork to prevent the spread of fire and smoke throughout different areas. When exposed to high temperatures, they automatically close, blocking the passage of flames and harmful gases.
| Height (cm) | 29.84 |
|---|---|
| Length (cm) | 9.52 |
| Width (cm) | 29.84 |
| HS Code | 8481809050 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 2.34 |

Yes, the fusible link can be replaced after use, restoring the damper's functionality.
The fusible link can withstand a maximum temperature of 165 degrees F. As the link exceeds this temperature value, it triggers the closure of the damper to prevent potential fire hazards.
The curtain-style blade has galvanized steel construction, providing fire resistance and durability.
The damper's closure mechanism blocks airflow, preventing the passage of fire and smoke through ducts.
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)