-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Retaining Angle |
|---|---|
| Actual Height | 11 3/4" |
| Actual Size Height | 11 3/4" |
| Actual Width | 11 3/4" |
| Finish | Galvanized |
| Fusible Link Temp. | Not Applicable |
| Material | Galvanized Steel |
| Material Thickness | 20 ga. |
|---|---|
| Mounting Type | Horizontal/Vertical |
| Overall Height | 11 3/4" |
| Overall Width | 11 3/4" |
| Product Type | Damper Retaining Angle |
| standard | UL 555 |
| Height (cm) | 5.33 |
|---|---|
| Length (cm) | 39.62 |
| Width (cm) | 6.1 |
| HS Code | 7610900080 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 1.1925 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)