-
Select Country
- Source Now
Get it by Tuesday, Feb 10
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Fire Damper |
|---|---|
| Application | Fire |
| Blade Type | Butterfly |
| Closure Type | Spring |
| Damper Depth | 13 5/8" |
| Damper Dia. | 13 7/8" |
| Damper Item | Fire Damper |
| Damper Shape | Round |
| Damper Type | Dynamic |
| Finish | Galvanized |
| Fire Rating | 1.5 hrs. |
| For Duct Shape | Round |
| For Nominal Duct Diameter | 14" |
| Frame Depth | 14" |
| Frame Material Thickness | 20 ga. |
|---|---|
| Free Area | 0.9 sq. ft. |
| Includes | Stainless Steel Closure Spring |
| Material | Steel |
| Material Thickness | 20 ga. |
| Max. Air Velocity | 2000 FPM |
| Mounting Type | Dynamic, Horizontal, Vertical |
| Nominal Duct Dia. | 14" |
| Overall Dia. | 13 7/8" |
| Overall Length | 14" |
| Rough Opening Dia. | 14" |
| Rough Opening Shape | Round |
| Rough Opening Width | 14" |
| Standards | CSFM, IBC, NFPA 80, NFPA 90A, 101, NYC MEA, UL 555 |
| Height (cm) | 49.02 |
|---|---|
| Length (cm) | 37.08 |
| Width (cm) | 37.59 |
| HS Code | 8481809050 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 6.1785 |

Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)