-
Select Country
- Source Now
Get it by Tuesday, Feb 10
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Motorized Fire/Smoke Damper |
|---|---|
| Actual Damper Sz. Dia. | 15 7/8" |
| Blade | 14 ga. |
| Blade Material Thickness | 14 ga. |
| Blade Seal Material | Silicone |
| Blade Type | Butterfly |
| Closure Type | Motorized |
| Damper Shape | Round |
| Damper Type | Dynamic |
| Depth | 15 5/8" |
| Finish | Galvanized |
| Fire Rated | 1.5 hrs. |
| For Air Type | Emergency Smoke |
| For Duct Shape | Round |
| For Nominal Duct Diameter | 16" |
| Frame | 20 ga. |
| Frame Material Thickness | 20 ga. |
| Frame Thickness | 20 ga. |
| Free Area | 172.79 sq. in. |
| Includes | Factory Mounted Actuator |
|---|---|
| Material | Steel |
| Max. Air Velocity | 3000 FPM |
| Max. Temp. | 350°F |
| Max. Velocity | 3000 FPM |
| Motor Included | Yes |
| Mounting Type | Horizontal/Vertical |
| Nominal Duct Dia. | 16" |
| Overall Dia. | 15 7/8" |
| Overall Height | 15 7/8" |
| Overall Length | 16" |
| Overall Width | 15 5/8" |
| Phase | 1 |
| Pressure Differential Max. | 4 in. wg |
| Rough Opening Dia. | 16" |
| Rough Opening Shape | Round |
| Rough Opening Width | 16" |
| Seals | Extruded Silicone Rubber Blade |
| Shape | Round |
| Height (cm) | 40.32 |
|---|---|
| Length (cm) | 40.64 |
| Width (cm) | 39.69 |
| HS Code | 8481809050 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 13.3875 |


Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)